Shop TUNDRA
See all product information
Create Account
Remote Control Cable, 20 ft.
- Mfr # CRJ45240
- Zoro # G1856307
product price:Â
$
27.99
/ea
Key Features
Color
Black
Includes
20 ft Black Cable
Length
20 ft.
For Use With
45MR76, 45MR77, 45MR78, 45MR79, 45MR80, 45MR81, 45MR85, 45MR86, 45MR87, 45MR88, 45MR89
Type
Remote Control Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRJ45240
- Zoro #
- G1856307
- UPC #
- 686695812083
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 20 ft.
- Cable Length
- 20 ft.
- Overall Depth
- 4.5
Details
- Color
- Black
- Includes
- 20 ft Black Cable
- Item
- Remote Control Cable
- For Use With
- 45MR76, 45MR77, 45MR78, 45MR79, 45MR80, 45MR81, 45MR85, 45MR86, 45MR87, 45MR88, 45MR89
- Type
- Remote Control Cable
- Category Type
- Battery and Charger Accessories
- Compatible Product Type
- 45MR76, 45MR77, 45MR78, 45MR79, 45MR80, 45MR81, 45MR85, 45MR86, 45MR87, 45MR88, 45MR89
Description
Remote Control Cable, For Use With 45MR76, 45MR77, 45MR78, 45MR79, 45MR80, 45MR81, 45MR85, 45MR86, 45MR87, 45MR88, 45MR89, Includes 20 ft Black Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.