Shop MI-T-M
See all product information
Create Account
Elbow
- Mfr # 23-0050
- Zoro # G1863736
product price:Â
$
10.15
/ea
Sold in multiples of 2 for
$20.30
Key Features
Material
Brass
Fits Brand
Mi-T-M
Product Type
Elbow
Compatible Manufacturer Model Number
Series 3008, Series 5004, Series 5005, Series 6004, Series 7004
Compatible Brand
Mi-T-M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23-0050
- Zoro #
- G1863736
- UPC #
- 016977230500
- Country of Origin
- India
- Item
- Elbow
- Material
- Brass
- Fits Brand
- Mi-T-M
- Product Type
- Elbow
- Compatible Manufacturer Model Number
- Series 3008, Series 5004, Series 5005, Series 6004, Series 7004
- Compatible Brand
- Mi-T-M
- Shell Material
- Brass
Description
Elbow, Material Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.