Wheel, 4 in, Black, Nylon
- Mfr # MH2MPR402G
- Zoro # G1871156
product price:Â
$
17.59
/ea
Key Features
Fits Brand
Dayton
For Use With Mfr. Model Number
MH2MPR402G
Product Type
Wheel
Compatible with Product Type
Machine Rollers
Compatible Mfr. Model Number
2MPR4, 2MPR9, 2MPR5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH2MPR402G
- Zoro #
- G1871156
- UPC #
- 190735311769
- Country of Origin
- China
Dimensions
- Overall Height
- 1 3/8 in
- Overall Width
- 4 in
- Overall Depth
- 4 in
Details
- Item
- Wheel
- Fits Brand
- Dayton
- For Use With Mfr. Model Number
- MH2MPR402G
- Shop By
- Closeouts
- Product Type
- Wheel
- Compatible with Product Type
- Machine Rollers
- Compatible Mfr. Model Number
- 2MPR4, 2MPR9, 2MPR5
- Color
- Black
- Material
- Nylon
- Shell Material
- Nylon
- Wire Color
- Black
Description
Wheel, Load Capacity Not Applicable, Material Nylon, Overall Depth 4 in, Overall Height 1 3/8 in, Overall Width 4 in, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.