Shop ZORO SELECT
See all product information
Create Account
Platform Truck, Blue, Steel, 330 lb
- Mfr # 2TUT5
- Zoro # G1328582
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 in
Overall Length
28 in
Overall Width
18 in
Color
Blue
Load Capacity
330 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2TUT5
- Zoro #
- G1328582
- UPC #
- 190735452561
- Country of Origin
- China
- Color
- Blue
- Load Capacity
- 330 lb
- Item
- Plastic-Deck Platform Truck
- Wheel Type
- Rubber
- Handle Type
- Folding
- Caster Configuration
- (2) Swivel, (2) Rigid
- Caster Wheel Material
- Rubber
- Deck Material
- Plastic
- Frame Material
- Steel
- Handle Pocket Location
- Single End
- Assembled/Unassembled
- Assembled
- Number of Caster Wheels
- 4
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Caster Wheel/Tread Material
- Rubber
- Deck Construction
- Solid
- Number of Platforms
- 1
- Caster Wheel Type
- Standard
- Caster Mounting Type
- Plate
- Caster Wheel Tread Type/Material
- Standard Rubber
- Deck Surface
- Ribbed
- Side Panel Type
- No Side Panels
- Caster/Wheel Mounting Location
- Standard
- Frame Gauge
- 2 in
- Wire Color
- Blue
Dimensions
- Overall Height
- 36 in
- Overall Length
- 28 in
- Overall Width
- 18 in
- Deck LxWxH
- 28 in x 18 in x 6 in
- Deck Height
- 6 in
- Caster Wheel Width
- 1 in
- Caster Wheel Dia.
- 4 in
- Deck Width
- 18 in
- Deck Length
- 28 in
- Overall LxWxH
- 28 in x 18 in x 36 in
- Caster Width
- 1 in
- Caster Wheel Diameter
- 4 in
- Wire Rope Length
- 28 in
- Length
- 28 in
Description
Platform Truck, Load Capacity 330 lb, Overall Height 36 in, Overall Length 28 in, Overall Width 18 in, Deck Construction Solid, Deck Material Plastic, Deck Finish/Coating Not Applicable, Deck Gauge Not Applicable, Deck Height 6 in, Deck Length 28 in, Deck Width 18 in, Deck Surface Ribbed, Frame Material Steel, Handle Type Folding, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.