Shop SQUARE D

Pendant Pushbutton, Black

  • Mfr # XACA9412
  • Zoro # G1889063

product price: 
$
8.75
/ea

Key Features

Type of Operator
Flush Button
Color
Black
Number of Operators
1
NEMA Rating
4, 4X, 5
Size
22 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XACA9412
Zoro #
G1889063
UPC #
785901645146
Country of Origin
Korea, Republic of

Dimensions

Size
22 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm

Details

Item
Pendant Push Button
Type of Operator
Flush Button
Color
Black
Number of Operators
1
NEMA Rating
4, 4X, 5
Standards
CSA C22.2 No.14, EN/IEC 60204-32, EN/IEC 60947-5-1, REACH, RoHS, UL 508
For Use With
XAC Series Pendant Control Stations
Head Material
Plastic
Mechanical Interlock
No
Includes
Booted Single Black Button
IP Rating
IP65
Operator Color
black
Overvoltage Category
Class II IEC 61140
Product Compatibility
XACA..
Mounting Location
Front of enclosure
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Shock Resistance
100 gn IEC 60068-2-27
Ambient Air Temperature For Operation
-13 to 158°F (-25 to 70°C)
Product Or Component Type
Head for push-button
Vibration Resistance
15 gn 10 to 500 Hz)IEC 60068-2-6
Marking
Unmarked
Component Name
XACA
IP Degree Of Protection
IP65 conforming to IEC 60529
IK Degree Of Protection
IK08 IEC 62262
Compatible with Series
XAC, XACA, XB5, ZB5
Head Style
Extended
NEMA Enclosure Rating
4, 4X, 5
Head Color
Black
Compatible Series
XAC, XACA, XB5, ZB5

Description

Pendant Push Button, Color Black, For Use With XAC Series Pendant Control Stations, Size 22 mm, Head Material Plastic, NEMA Rating 4, 4X, 5, IP Rating IP65, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60204-32, EN/IEC 60947-5-1, REACH, RoHS, UL 508, Includes Booted Single Black Button

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.