General Binoculars, 10x Magnification, Porro Prism, 366 ft at 1000 yd Field of View
- Mfr # AB11044
- Zoro # G1896417
product price:Â
$
61.69
/ea
Key Features
Magnification
10x
Prism Type
Porro
Optical Lens Coating
Multi-Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB11044
- Zoro #
- G1896417
- UPC #
- 790272979837
- Country of Origin
- China
Dimensions
- Height (In.)
- 7 in
- Width (In.)
- 2 1/2 in
- Length (In.)
- 7 in
Details
- Item
- Binoculars
- Magnification
- 10x
- Prism Type
- Porro
- Optical Lens Coating
- Multi-Coated
- Color
- Matte Black
- Includes
- Carrying Case, Lens Cloth, Lens Covers, Neck Strap
- Field of View
- 366 ft @ 1000 yd
- Type
- General
- Tripod Mountable
- Yes
- Weight
- 1.6 lb
- Construction
- Rubber Armor
- For Use With
- Sports, Outdoor
- Eye Relief
- 20 mm
- Min. Distance (Ft.)
- 32 ft
- Wire Color
- Matte Black
Description
Binocular, General, Magnification 10x, Field of View 366 ft., Prism Type Porro, Length (In.) 7, Width (In.) 2-1/2, Height (In.) 6-61/64, Construction Rubber, Color Black, Lens Coating Multi-Coated, Tripod Mountable Yes, Weather Resistant No, Weight 1.95 lb., Includes Carrying Case, Neck Strap and Lens Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.