Shop SJE-RHOMBUS
See all product information
Create Account
Double Float Master Pump Switch
- Mfr # 20DFMMD2WOP
- Zoro # G1897828
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Switch Type
Tether Float
Float Switch Cord Length
20 ft.
Standards
CSA, UL Listed
Float Length
4 7/8 in
Series
Double Float Master
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20DFMMD2WOP
- Zoro #
- G1897828
- UPC #
- -
- Country of Origin
- United States
- Switch Type
- Tether Float
- Item
- Dual Float Switch
- Standards
- CSA, UL Listed
- Series
- Double Float Master
- Float Material
- Polypropylene
- Mounting Bracket Material
- ABS/Stainless Steel
- Contact Form
- Normally Open
- Includes
- Pipe Clamp
- Rated Voltage
- 230V AC
- Electrical Connection
- 3-Conductor Wire Leads
- On Point
- 1 1/2 in Above Horizontal
- Starting Current - Maximum
- 90 A
- Electric Load Current - Minimum
- 1 A @ 250V AC
- Running Current - Maximum
- 13 A
- Off Point
- 1 1/2 in Below Horizontal
- Liquid Temperature - Maximum
- 140 Degrees F
- Number of Floats
- 2
- NEC Cord Designation
- SJOW
- Compatible Pump Type
- Sewage Pump, Sump Pump
- Actuation Method
- Mechanically-Activated
- Compatible Manufacturer Part Number
- 20DFMMD2WOP
- Electric Load Current - Maximum
- 15 A @ 240V AC
- Counterweight Type
- No Counterweight
- Switch Duty
- Pump Duty
Dimensions
- Float Switch Cord Length
- 20 ft.
- Float Length
- 4 7/8 in
- Manufacturers Warranty Length
- 5 yr
- Cord Length
- 20 ft
- Float Diameter
- 2 3/4 in
- Tether Length - Maximum
- 3 1/2 in
- Tether Length - Minimum
- 3 1/2 in
Description
Dual Float Switch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.