Double Float Master Pump Switch 230V

  • Mfr # 20DFMMU2WP
  • Zoro # G1897940
product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
230V
Float Switch Cord Length
20 ft.
Float Material
Polypropylene
Float Length
4 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20DFMMU2WP
Zoro #
G1897940
UPC #
-
Country of Origin
United States

Dimensions

Float Switch Cord Length
20 ft.
Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Float Diameter
2 3/4 in
Tether Length - Minimum
3 1/2 in
Cord Length
20 ft
Tether Length - Maximum
3 1/2 in

Details

Switch Type
Tether Float
Voltage
230V
Item
Dual Float Switch
Float Material
Polypropylene
Includes
Pipe Clamp
Mounting Bracket Material
ABS/Stainless Steel
Series
Double Float Master
Standards
CSA, UL Listed
Contact Form
Normally Closed
Off Point
1 1/2 in Above Horizontal
Number of Floats
2
Rated Voltage
230V AC
On Point
1 1/2 in Below Horizontal
Electrical Connection
Piggy-Back Plug
Running Current - Maximum
13 A
Compatible Manufacturer Part Number
20DFMMU2WP
Electric Load Current - Minimum
1 A @ 250V AC
NEC Cord Designation
SJOW
Liquid Temperature - Maximum
140 Degrees F
Electric Load Current - Maximum
15 A @ 240V AC
Starting Current - Maximum
90 A
Actuation Method
Mechanically-Activated
Compatible Pump Type
Sewage Pump, Sump Pump
Counterweight Type
No Counterweight
Switch Duty
Pump Duty

Description

Dual Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews