Compression Gauge, Steel
- Mfr # 5603
- Zoro # G1900459
product price:Â
$
44.59
/ea
Key Features
Type
Heavy Duty
Tube Material
Steel
For Use With
Cars and Trucks
Features
Corrosion Resistant Nickel Plated Finish, Popular 14 mm Thread for Both Flat and Tapered Seat Plugs, Solid Steel 8 in Length Shaft, Upper T-Wing Grip
Product Type
Compression Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5603
- Zoro #
- G1900459
- UPC #
- 731413418518
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Corrosion Resistant Nickel Plated Finish, Popular 14 mm Thread for Both Flat and Tapered Seat Plugs, Solid Steel 8 in Length Shaft, Upper T-Wing Grip
Details
- Item
- Compression Gauge
- Type
- Heavy Duty
- Tube Material
- Steel
- For Use With
- Cars and Trucks
- Features
- Corrosion Resistant Nickel Plated Finish, Popular 14 mm Thread for Both Flat and Tapered Seat Plugs, Solid Steel 8 in Length Shaft, Upper T-Wing Grip
- Product Type
- Compression Gauge
- Compatible Product Type
- Engines
Description
Compression Gauge, Product Type Compression Gauge, Tube Material Steel, Compatible Product Type Engines, Features Corrosion Resistant Nickel Plated Finish, Popular 14 mm Thread for Both Flat and Tapered Seat Plugs, Solid Steel 8 in Length Shaft, Upper T-Wing Grip, Display Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.