Shop JTC AUTO TOOLS
See all product information
Create Account
Steel brush, PVC handle, 250mm overall length, 120 x 30mm brush
- Mfr # 5721
- Zoro # G323367887
product price:Â
$
18.59
/ea
Key Features
Length
250 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5721
- Zoro #
- G323367887
- UPC #
- 4712631151278
- Country of Origin
- Taiwan, Province of China
- Item
- Steel Brush
Dimensions
- Length
- 250 mm
Description
With PVC handle for better grip. The brush made by special steel and brass coating. Overall length:250mm Brush size:120 x 30mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.