Shop MOVINCOOL
See all product information
Create Account
Evaporator Plenum Kit
- Mfr # LAY84270-0070
- Zoro # G1911174
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
For Use With
Portable Air Conditioner
Includes
Clips
Duct Dia.
16 in
Requires
1VK45
Compatible Manufacturer Model Number
Office Pro 60, Office Pro 63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LAY84270-0070
- Zoro #
- G1911174
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Dia.
- 16 in
Details
- For Use With
- Portable Air Conditioner
- Includes
- Clips
- Item
- Evaporator Plenum
- Requires
- 1VK45
- Compatible Manufacturer Model Number
- Office Pro 60, Office Pro 63
- Compatible Product Type
- Portable Air Conditioner
Description
Evaporator Plenum, For Use With Portable Air Conditioner, Includes Clips, Requires 1VK45, Duct Dia. 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.