Shop OCEANAIRE
See all product information
Create Account
Hose Kit, 9" H, 10 ft L
- Mfr # HK-1
- Zoro # G621889470
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Compatible Series
OWC
Length
10 ft
For Use With
Portable Air Conditioner
Includes
10 ft Hose, Screw Fit
Compatible Manufacturer Model Number
OWC1811FLT, OWC2412FLT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HK-1
- Zoro #
- G621889470
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10 ft
- Width
- 23 in
- Height
- 9 in
Details
- Compatible Series
- OWC
- Item
- Hose Kit
- For Use With
- Portable Air Conditioner
- Includes
- 10 ft Hose, Screw Fit
- Compatible Manufacturer Model Number
- OWC1811FLT, OWC2412FLT
- Material
- Brass, Rubber
- Compatible Brand
- Oceanaire
- Shell Material
- Brass, Rubber
- Compatible Product Type
- Portable Air Conditioner
Description
Hose Kit, For Use With Portable Air Conditioner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.