Shop HARRINGTON
See all product information
Create Account
Bottom Hook Set
- Mfr # ER2BH1011
- Zoro # G1912891
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
For Use With
NER001H-10, NER001H-15, NER001H-20, NER001HD-10, NER001HD-15, NER001HD-20, NERP001H-10, NERP001H-15, NERP001H-20, NERP001HD-10, NERP001HD-15, NERP001HD-20
For Use With Mfr. Model Number
NER001H-10, NER001H-15, NER001H-20, NER001HD-10, NER001HD-15, NER001HD-20, NERP001H-10, NERP001H-15, NERP001H-20, NERP001HD-10, NERP001HD-15, NERP001HD-20
Fits Brand
Harrington Hoists Inc
Includes
Safety Latch
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER2BH1011
- Zoro #
- G1912891
- UPC #
- -
- Country of Origin
- Japan
- Item
- Bottom Hook Assembly
- For Use With
- NER001H-10, NER001H-15, NER001H-20, NER001HD-10, NER001HD-15, NER001HD-20, NERP001H-10, NERP001H-15, NERP001H-20, NERP001HD-10, NERP001HD-15, NERP001HD-20
- For Use With Mfr. Model Number
- NER001H-10, NER001H-15, NER001H-20, NER001HD-10, NER001HD-15, NER001HD-20, NERP001H-10, NERP001H-15, NERP001H-20, NERP001HD-10, NERP001HD-15, NERP001HD-20
- Fits Brand
- Harrington Hoists Inc
- Includes
- Safety Latch
- Material
- Carbon Steel
- Compatible Hoist Type
- Electric Chain Hoists
- Compatible Load Capacity
- 250 lb
- Compatible Series
- ER2, NER2
- Product Type
- Bottom Hook Assembly
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Overall Width
- 3.7 in
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 250 lb, Compatible Series ER2, NER2, Material Carbon Steel, Overall Length Not Applicable, Overall Width 3.7 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.