Shop HARRINGTON

Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER010L-15
  • Zoro # G4279222

product price: 
$
4,229.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NER010L-15
Zoro #
G4279222
UPC #
-
Country of Origin
Japan
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
14 fpm
Load Capacity
2,000 lb
Min. Between Hooks
16 15/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208V AC to 230V AC, 460V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Clutch
Friction
Item
Electric Chain Hoist
Reeving
1
Thermal Protection
Included
Classification
H4
Control
110V Push Button Control Pendant
Brake
DC Current
Control Cord
11 ft
Finish
Electrostatic Enamel
Amps @ Low Volts
4.8 A
Number of Speeds
1
Trolley Configuration
Hook Mounted - No Trolley
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Lifting Hook Material
Carbon Steel
Chain Material
Alloy Steel
Includes Clutch
Clutch Included
Overload Protection Included
Yes
Brake Type
DC Current
Chain Grade
Grade 80
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Fixed Lift Speed
14 fpm
Clutch Type
Friction Clutch
Pendant IP Rating
IP65
Chain Finish
Nickel Plated
Controls
Push Button Pendant
Mount Type
Hook Mounted - No Trolley
Starts and Stops per Hour
360
Duty Classification
H4
Number of Reeves
1
Motor Horsepower
1 1/4 hp
Headroom
16 29/32 in
Includes Brake
Brake Included
For Outdoor Use
Yes
Hoist IP Rating
IP55
Resistance Properties
Corrosion Resistant, Wear Resistant
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lifting Capacity
2,000 lb
Current at Min. Voltage
4.8 A
Current at Max. Voltage
2.5 A
Body Finish
Painted
Number of Load Chains
1
Body Material
Aluminum
Programmable
Non-Programmable
Operating Voltage
208-230/460V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow
Traction Material
Die Cast Aluminum

Dimensions

Housing Width
14 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
8 5/16 in
Housing Length
23 3/16 in
Mfr. Warranty Length
1 yr
Body Width
14 13/16 in
Body Depth
8 5/16 in
Body Length
23 3/16 in
Maximum Lifting Length
15 ft
Controller Cord Length
8 3/16 ft
Lifting Hook Opening Width
1 3/16 in
Minimum Retracted Length
16 29/32 in
Fits Chest Size
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 16 29/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.