Shop WATCO
See all product information
Create Account
Stopper, Push Pull
- Mfr # 948700-PP-CP-G-3P
- Zoro # G1929459
product price:
$
29.99
/ea
Sold in multiples of 20 for $599.80
Key Features
Type
Push Pull
Color/Finish
Chrome
Application
Tub
Finish
Chrome
Product Type
Drain Stopper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 948700-PP-CP-G-3P
- Zoro #
- G1929459
- UPC #
- -
- Country of Origin
- United States
- Item
- Drain Stopper
- Type
- Push Pull
- Color/Finish
- Chrome
- Application
- Tub
- Finish
- Chrome
- Product Type
- Drain Stopper
- Drain Stopper Type
- Push and Pull
Description
The Watco Universal NuFit is the quickest, easiest and most economical way to replace old, corroded, worn-out tub drains. No need to remove existing drain body. Fits right over the top of the drain. This makes it ideal for adding new life and appeal to bathtubs in minutes. Watco, The Choice of Professionals and Always A Step Ahead.
- • Chrome finish
- • Push pull bathtub stopper
- • Innovator snap-on overflow plate
- • Do not have to remove existing tub drain
- • Grid strainer to catch hair or foreign objects from going into the drain
- • No difficult, time-consuming work
- • Install a shiny new drain and stopper in just a few minutes
- • Eliminates risk of damage and extensive repairs
- • Includes 3/8-5/16 in. reversible, #10-24 and #1/4-20 pin adapters for drains that have cross bars with threads, along with silicone adhesive
- • Available in chrome and other special finishes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.