Spare Clamp
- Mfr # 472834
- Zoro # G924146782
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless Steel
Standards
FDA Approved
Application
Floor Trap
Color
Silver
Fits Drain Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 472834
- Zoro #
- G924146782
- UPC #
- -
- Country of Origin
- India
- Finish
- Stainless Steel
- Standards
- FDA Approved
- Item
- Clamp
- Application
- Floor Trap
- Color
- Silver
- Shape
- Round
- For Use With
- Universal
- Material
- Stainless Steel
- Compatible with Brand
- Pro Grade
- Product Type
- Clamp
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Compatible Product Type
- Universal
Dimensions
- Fits Drain Size
- 2 in
Description
Clamp, Overall Diameter Not Applicable, Shape Round, Product Type Clamp, Includes Not Applicable, Standards FDA Approved, Finish Stainless Steel, Application Floor Trap, Gauge Not Applicable, Material Stainless Steel, Cured Color Silver, Flow Rate Not Applicable, Compatible with Brand Pro Grade, Fits Pipe Size Not Applicable, Connection Thread Type Not Applicable, Fits Drain Size 2 in, Connection Type Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.