6 Piece Precision Plier Set Slip-Resistant Electro-Static Discharge (ESD) Cushioned Grips Handle
- Mfr # J2806SMP
- Zoro # G1939987
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
6
Includes
4 1/2 in Serrated Jaw Needle Nose Plier, 4 1/2 in Transverse End Cutting Plier, 4 1/4 in Flush Cut Diagonal Cutting Plier, 4 1/4 in Flush Cut Oval Head Diagonal Cutting Plier, 4 1/4 in Semi-Flush Cut Tapered Head Diagonal Cutting Plier, 4 3/4 in Smooth Jaw Needle Nose Plier
Plier Material
Steel
Features
Multiple Jaw Styles and Sizes to Accommodate a Variety of Fine Hardware Applications
Handle Style
Cushion Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J2806SMP
- Zoro #
- G1939987
- UPC #
- 662679971809
- Country of Origin
- United States
- Item
- Precision Plier Set
- Number of Pieces
- 6
- Includes
- 4 1/2 in Serrated Jaw Needle Nose Plier, 4 1/2 in Transverse End Cutting Plier, 4 1/4 in Flush Cut Diagonal Cutting Plier, 4 1/4 in Flush Cut Oval Head Diagonal Cutting Plier, 4 1/4 in Semi-Flush Cut Tapered Head Diagonal Cutting Plier, 4 3/4 in Smooth Jaw Needle Nose Plier
- Plier Material
- Steel
- Features
- Multiple Jaw Styles and Sizes to Accommodate a Variety of Fine Hardware Applications
- Handle Style
- Cushion Grip
- Handle Color
- Red
- Standards
- ANSI, ESD S.541, MILF-PRF-81705D
- Blade Type
- Set
- Plier Product Group
- Plier Sets
- Insulated
- No
- Finish
- Polished
- ESD-Safe
- Yes
- Pliers Included
- Mini Angled Cutter, Mini Needle-Nose, Mini Slim Needle-Nose, Mini Transverse End Cutter, Oval Head Mini Diagonal Cutter, Tapered Head Mini Diagonal Cutter
- Plier Types
- Diagonal, Long Nose
- Tether Ready
- No
- Jaw Opening Type
- Spring Return
- For Use With
- Wires
- Jaw Texture
- Serrated
- Additional Tool Functions
- Wire Cutter
- Nose Shape
- Needle
- Number of Pliers
- 6
- Grip Style
- Standard Cushion
- Compatible Product Type
- Wires
Dimensions
- Fits Chest Size
- Multiple Jaw Styles and Sizes to Accommodate a Variety of Fine Hardware Applications
Description
Slip-resistant Electro-Static Discharge (ESD) cushioned grips provide comfort and ease of use
Pliers are hot-drop forged with a high polish finish for strength and cleaning ease
Hardened and tempered jaws for strength and durability
Additional Features:
- Dual leaf spring design helps increase durability while allowing the jaws to be maintained in the open position for quick use
- Full flush and semi-flush cutting edges are honed and electronically induction hardened for long life wire cutting
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.