Shop GENIUS TOOLS
Create Account
30mm Adjustable Wrench, 250mmL
- Mfr # 780320
- Zoro # G323584109
product price:Â
$
34.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 780320
- Zoro #
- G323584109
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Adjustable Wrench 30mm Jaw Capacity 21.9 Inch Length Heavy-Duty Chrome Finish - 780320 Adjustable Wrench SKU: 780320. This adjustable wrench provides up to 30mm jaw capacity with a long 21.9 inch (250mm) body for added leverage in demanding fastening and service work. Side measurement indicators support quick sizing checks during setup and adjustment. Built from heat treated, forged chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. The ergonomic handle and large knurl help keep adjustments smooth and predictable, while the tough matte finish improves grip and simplifies cleaning. Key Benefits Adjustable jaw capacity up to 30mm for a wide fit range. 21.9 inch (250mm) overall length helps deliver leverage on stubborn fasteners. Side measurement indicators support faster size identification and repeatable adjustments. Heat treated forged chromium-vanadium steel alloy improves strength and durability. Anti-corrosive properties help resist wear in demanding shop environments. Ergonomic design with large knurl enables easy, predictable adjustment control. Meets or exceeds ANSI standards for dependable tool performance expectations. Designed for professional technicians, this wrench is built for long-term heavy use with a finish that's easy to handle and clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.