Shop VALVOLINE
See all product information
Create Account
Automatic Transmission Fluid, 1 qt Sz
- Mfr # 822348
- Zoro # G1943794
product price:Â
$
10.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
1 qt
Container Type
Bottle
Flash Point (F)
390 Degrees F
Viscosity Index
198
For Use With
Chrysler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 822348
- Zoro #
- G1943794
- UPC #
- 074130003460
- Country of Origin
- United States
- Item
- Automatic Transmission Fluid
- Container Type
- Bottle
- Flash Point (F)
- 390 Degrees F
- Viscosity Index
- 198
- For Use With
- Chrysler
- Application
- Automatic Transmissions
- Standards
- Mopar ATF+ MS 7176(R), Mopar ATF+2(R) MS 7176(R), Mopar ATF+3(TM), Mopar ATF+4(TM)
- Type
- ATF + 4(R)
- Color
- Red
- Specific Gravity
- 0.85
- Series
- ATF +4
- Pour Point
- -54.4 Degrees F
- ISO Viscosity Grade
- Not Specified
- Flash Point
- 390 Degrees F
- Base Formulation
- Synthetic
- Features
- Advanced Technology Reduces Wear, Foaming and Oxidation While Protecting Transmission Performance, High-Efficiency Conditioners Protect and Prolong the Elasticity of Seals Preventing Leaks, Meets the Challenging Demands of Automatic Transmissions
- Manufacturer Specifications
- Mopar ATF+2 MS 7176, Mopar ATF+3, Mopar ATF+4, Mopar ATF+MS 7176
- Transmission Type
- Automatic Transmissions
- Transmission Fluid Type
- ATF
- Viscosity @ 100 Deg C
- 7.5 cSt
- Viscosity @ 40 Deg C
- 34 cSt
- Wire Color
- Red
Dimensions
- Size
- 1 qt
- Container Size
- 1 qt
- Fits Chest Size
- Advanced Technology Reduces Wear, Foaming and Oxidation While Protecting Transmission Performance, High-Efficiency Conditioners Protect and Prolong the Elasticity of Seals Preventing Leaks, Meets the Challenging Demands of Automatic Transmissions
Description
Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 1 qt, Series ATF +4, Transmission Type Automatic Transmissions, Viscosity Index 198, Standards Mopar ATF+ MS 7176(R), Mopar ATF+2(R) MS 7176(R), Mopar ATF+3(TM), Mopar ATF+4(TM), Base Formulation Synthetic, Color Red, Manufacturer Specifications Mopar ATF+2 MS 7176, Mopar ATF+3, Mopar ATF+4, Mopar ATF+MS 7176
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.