Shop VP RACING
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Small Engine Fuel, 2 Cycle, 5 gal.
- Mfr # 6232
- Zoro # G8529053
product price:Â
$
127.99
/ea
Key Features
Container Size
5 gal
Container Type
Pail
Series
50:1 2-Cycle Fuel
Flash Point (F)
-22 Degrees F
Application
VP-SEF 2-Cycle Blends Are Pre-Mixed With Oil And Are Ready To Pour. Contains High Quality, Clean Burning Synthetic Oil And Is Virtually Smoke-Free.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6232
- Zoro #
- G8529053
- UPC #
- 846781000057
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
- Size
- 5 gal
- Fits Chest Size
- Ethanol-Free, Premixed, Provides more effortless and more reliable Starts, Remains Stable for 2 Years in the Tank and 5 Years in the Sealed Container
Details
- Item
- Small Engine Fuel, 2 Cycle
- Container Type
- Pail
- Series
- 50:1 2-Cycle Fuel
- Flash Point (F)
- -22 Degrees F
- Application
- VP-SEF 2-Cycle Blends Are Pre-Mixed With Oil And Are Ready To Pour. Contains High Quality, Clean Burning Synthetic Oil And Is Virtually Smoke-Free.
- Appearance
- Blue
- Standards
- API TC, ISO-L-EGD Certified, JASO FD
- Specific Gravity
- 0.72
- Characteristics
- Engineered for Carburetors and Fuel Injection Systems. Protects Fuel Systems, Saves Carburetors, Enables Worry-free Long-Term Storage, Burns Cleaner and Extends Engine Life. Also Won't Attract Moisture, Oxidize or Form Gummy Deposits in Carburetor.
- Color
- Blue
- Features
- Ethanol-Free, Premixed, Provides more effortless and more reliable Starts, Remains Stable for 2 Years in the Tank and 5 Years in the Sealed Container
- Flash Point
- -31.9 Degrees F
- Boiling Point
- 91.8 Degrees F
- Flammability
- Flammable
- Engine Cycle
- 2-Cycle
- Product Form
- Liquid
- Gas and Oil Mix Ration
- 50:1
- Additive Included
- Corrosion Inhibitors
- Compatible Engine Type
- Gasoline Engines
- Product Type
- Fuel
- Wire Color
- Blue
Description
Small Engine Fuel, 2 Cycle, Container Size 5 gal, Container Type Pail, Gas and Oil Mix Ration 50:1, Engine Cycle 2-Cycle, Additives Included Corrosion Inhibitors, Boiling Point 91.8 Degrees F, Color Blue, Compatible Engine Type Gasoline Engines, Features Ethanol-Free, Premixed, Provides more effortless and more reliable Starts, Remains Stable for 2 Years in the Tank and 5 Years in the Sealed Container, Flammability Flammable, Flash Point -31.9 Degrees F, Product Form Liquid, Product Type Fuel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.