Shop DRILL AMERICA
See all product information
Create Account
6" Mill Second File
- Mfr # DIC08385
- Zoro # G1948164
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Material
Carbon Steel
Finish
Black Oxide
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DIC08385
- Zoro #
- G1948164
- UPC #
- 887861165563
- Country of Origin
- China
- Item
- Carbon Steel File
- Profile Shape
- Mill
- Cut Type
- Second
- Material
- Carbon Steel
- Finish
- Black Oxide
Dimensions
- Length
- 6 in
- Overall Length
- 6 in
Description
For sharpening Mill or Circular Saws. Also for draw-filing and metals. All sizes tapered slightly in width, 12" and 14" slightly in thickness for about one-third of length. Two square edges. Single cut on sides and edges.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.