Shop ACDELCO
Create Account
G12 Series 12V Li-Ion Battery, Black
- Mfr # AB1207LA
- Zoro # G1948960
product price:Â
$
31.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB1207LA
- Zoro #
- G1948960
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
ACDelco G12 12V 2.0Ah Battery Pack
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
G12 Li-ion battery pack for all G12 series tools
* 12V DC - 2.0 Ah Capacity
* Battery Only
SPECIFICATIONS
Voltage: 12V DC
* Capacity: 2.0 Ah (24Wh)
* Type: Li-ion
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.