Shop HUSQVARNA

Core Drill Rig, 10 in, 20 A, 2.9 hp

  • Mfr # DMS 240
  • Zoro # G0578444

product price: 
$
3,084.99
/ea
Free Shipping & Returns

Key Features

Motor HP
2 9/10 hp
Amps
19.3 A
No Load RPM
390/890
Core Bit Cap Concrete
10 in
Overall Height
40 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DMS 240
Zoro #
G0578444
UPC #
805544582742
Country of Origin
China
Item
Core Drill Rig
Motor HP
2 9/10 hp
Amps
19.3 A
No Load RPM
390/890
Core Bit Cap Concrete
10 in
Corded/Cordless
Corded
Corded/Banded
Corded
Voltage
115V AC
Includes
Vacuum Plate
Features
Electronic Overload Protection, NEMA L5 20 Amp Plug, Twin Gear Carriage, Two Speed Drill Motor, V-Groove Roller Carriage
Tool Weight
51 lb
Application
Core Drilling in Walls, Floors and Roofs Up to 250 mm Diameter
Standards
EN 12348:2000
Series
DMS
Adjustable Angle
Yes
Water Inlet Port
Yes
Current
20 A
Maximum Spindle Speed
890 RPM
Speed Setting
Variable Speed
Anti-Kickback Clutch Type
Mechanical
Coring Capacity in Concrete
10 in
Number of Speed Settings
2
Spindle Travel
27 in
Maximum Core Bit Compatibility
10 in
Minimum Spindle Speed
390 RPM
Overload Protection Clutch
Yes
Maximum Speed
890 RPM
Phase
Single-Phase
Power Source
Corded
Horsepower
2.9 hp
Angle-to-Surface
60 Degrees
Number of Pieces
2
Core Drill Type
Core Drill Rig
Spindle Speed - Minimum
390 RPM
Tool Series
DMS
Safety Features
Overload Protection Clutch
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Height
40 in
Base Size
10-1/2 in x 16-1/4 in
Column Dia.
1-3/4 in x 2-1/2 in
Column Height
39 in
Overall Depth
24 in
Overall Width
10 1/2 in
Spindle Decimal Equivalent Screw Size
1.25 in
Spindle Screw Size
1 1/4 in
Spindle Thread Size
1 1/4"-7 UNC
Base Length
21 1/2 in
Base Width
10 1/2 in
Column Diameter
2 1/2 in
Fits Chest Size
Electronic Overload Protection, NEMA L5 20 Amp Plug, Twin Gear Carriage, Two Speed Drill Motor, V-Groove Roller Carriage

Description

Core Drill Rig, Core Drill Type Core Drill Rig, Horsepower 2.9 hp, Coring Capacity in Concrete 10 in, Current 20 A, Column Height 39 in, Angle-to-Surface 60 Degrees , Maximum Spindle Speed 890 RPM, Minimum Spindle Speed 390 RPM, Phase Single-Phase, Tool Weight 51 lb, Speed Setting Variable Speed, Adjustable Angle Yes, Anti-Kickback Clutch Type Mechanical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.