4" Square Second File
- Mfr # DIC12824
- Zoro # G1950928
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Blade Style
Square Second
Material
Carbon Steel
Finish
Black Oxide
Overall Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DIC12824
- Zoro #
- G1950928
- UPC #
- 887861165884
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Overall Length
- 4 in
Details
- Item
- Carbon Steel File
- Profile Shape
- Square
- Cut Type
- Second
- Blade Style
- Square Second
- Material
- Carbon Steel
- Finish
- Black Oxide
Description
For filing slots, keyways and general surfaces filing. Larger sizes frequently preferred to corresponding Flat Files because of heavier sections and for filing surfaces. Tapered slightly towards the point. Double cut.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.