Shop ZORO SELECT

1/2" x 12" Non-Threaded Black Pipe Sch 40

  • Mfr # 20416LS
  • Zoro # G1963315

product price: 
$
5.15
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
12 in
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20416LS
Zoro #
G1963315
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
12 in
Outside Dia.
13/16 in
Inside Dia.
5/8 in
Pipe Size (Nominal)
1/2"
Pipe Size (Fittings)
1/2"
Wall Thickness
0.125 in
Outside Diameter
13/16 in
Inside Diameter
5/8 in
Nominal Pipe Size
1/2 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Max. Pressure
1715 psi @ 650 Degrees F
Seamless/Welded
Welded
Item
Pipe
Standards
API 5LA, ASTM A53-A
Basic Pipe Fitting Material
Metal
Max. Steam Pressure
1715 PSI @ 650 Degrees F
Metal Detectable
Yes
Material (Pipe)
Black Steel
Side B Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Gravity Flow
No
Maximum Operating Temperature
600 Degrees F
Manufacture Location
Globally Sourced
Material Grade
Grade B
Material
Steel
Maximum Steam Pressure
1,715 psi @ 650 Degrees F
Thread Type
Plain End
Maximum Operating Pressure
1,715 psi @ 650 Degrees F
Metal Pipe Construction
Welded
Minimum Operating Temperature
-20 Degrees F
Schedule
Schedule 40
Thread Configuration
Unthreaded
Side A Connection Type
Threaded
Finish/Coating
Black
Fitting Compatibility
Class 150
Side B Thread Type
NPT
Side A Gender
Male
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Side A Thread Type
NPT
Side B Gender
Male
Shell Material
Steel

Description

Pipe, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 5/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 1,715 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1,715 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.