Coupling, Oldham Coupling Disc

  • Mfr # OD36/57-AT
  • Zoro # G1969292
product price: 
$
54.39
/ea

Key Features

Rated Torque
375 in-lb
Max. RPM
4,500 RPM
Outside Dia. (In.)
2.250
Max. Axial Misalignment (In.)
+/-0.008
Max. Parallel Misalignment (In.)
0.01 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OD36/57-AT
Zoro #
G1969292
UPC #
634529060889
Country of Origin
United States
Rated Torque
375 in-lb
Max. RPM
4,500 RPM
Max. Axial Misalignment (In.)
+/-0.008
Max. Parallel Misalignment (In.)
0.01 in
Material - Discs
Acetal
Item
Motion Control Coupling
Finish
Plain
Material
Acetal
Torque (In.-Lbs.)
375.00
Max. Temp. Range (F)
150 Degrees F
Max. Angular Misalignment
0.5 Degrees
Disc Type
Acetal
Item - Oldham Coupling Discs
Oldham Coupling Disc
Style
Oldham Coupling Disc
Torsional Stiffness (Deg./In.-Lbs.)
0.003
Axial Motion
0.008 in
Break Torque
1,100 in-lb
Disc Material
Acetal
Full Bearing Support Required
Yes
Maximum Speed
4,500 RPM
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Color
Black
Weight
0.0726 lb
Mechanical Fuse Break
Yes
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
150 Degrees F
Disc Finish
Plain
Application
Applications With High Parallel Misalignment (Up to 10% of the Coupling OD)
Maximum Torque
375 in-lb
Features
High Torsional Stiffness, Highly Customizable Coupling, Three-Piece Design, Zero-Backlash
Parallel Misalignment
0.01 in
Torsional Stiffness
333.3 in-lb/Deg
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Over-Standard Parallel Misalignment
0.225 in
Angular Misalignment
0.5 Degrees
Wire Color
Black

Dimensions

Outside Dia. (In.)
2.250
Outside Dia. (mm)
57.20
Fits Hub Outside Dia.
2.250 in / 57.2mm
Outside Diameter
2 1/4 in
For Hub Diameter
2 1/4 in
Coupling Size
OD36, OD57
Fits Chest Size
High Torsional Stiffness, Highly Customizable Coupling, Three-Piece Design, Zero-Backlash

Description

Motion Control Coupling, Angular Misalignment 0.5 Degrees , Axial Motion 0.008 in, Coupling Size OD36, OD57, Outside Diameter 2 1/4 in, Over-Standard Parallel Misalignment 0.225 in, Parallel Misalignment 0.01 in, Break Torque 1,100 in-lb, Disc Material Acetal, Maximum Torque 375 in-lb, Torsional Stiffness 333.3 in-lb/Deg, System of Measurement Inch, Maximum Speed 4,500 RPM, For Hub Diameter 2 1/4 in, Application Applications With High Parallel Misalignment (Up to 10 Percent of the Coupling OD)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews