RadBalllBrg, Steel, R18 2RS, 1-1/8"

  • Mfr # R18 2RS PRX
  • Zoro # G0318136
product price: 
$
9.59
/ea

Key Features

Material
52100 Steel
Bore Dia.
1.125"
Outside Dia.
2.125"
Width
0.5"
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R18 2RS PRX
Zoro #
G0318136
UPC #
888569033345
Country of Origin
China
Material
52100 Steel
Cage Material
Steel
Item
Radial Ball Bearing
Industry Number
R18 2RS
Static Load Capacity
1407 Lbf
Seal Material
Rubber
Max. RPM
8,000 RPM
Bearing Material
Steel
Temp. Range
-20 to +212° F
Single Row/Double Row
Single Row
Dynamic Load Capacity
2158 Lbf
Bore Tolerance
+0/-0.0004 in
Bearing Type
Double Sealed
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Seal/Shield Type
Double Sealed
ABEC Tolerance
1
Number of Rows
One
Static Radial Load Capacity
1,690 lbf
ABEC Rating
1
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees F
Ball Material
Steel
Dynamic Radial Load Capacity
2,810 lbf
Standards
AFBMA, ISO Certified 9001
System of Measurement
Inch
Bearing Industry Number
R18
Seal Type
Contact
Maximum Speed
14,000 RPM
Closure
Double Sealed
Miniature Bearing
Yes
Flange Type
Non-Flanged
Maximum Temperature
212 Degrees F
Ring Material Grade
AISI 52100
Maximum Axial Load
2,810 lbf
For Environment
Oily/Greasy
Ball Material Grade
AISI 52100
Retaining Ring Groove
No
Lubricant Material
Mobil Polyrex EM
Ring Material
Alloy Steel
Internal Clearance
CN
Outer Ring Type
Shield/Seal Groove
Bearing Lubrication
Maintenance-Free
Series
R Series Inch Single Row Ball Bearings

Dimensions

Bore Dia.
1.125"
Outside Dia.
2.125"
Width
0.5"
Outside Dia. Tolerance
+0/-0.0005 in
Outer Ring Width
0.5 in
Bore Diameter Tolerance
+0.0000/-0.0004 in
Outside Diameter
2 1/8 in
Outside Diameter Tolerance
+0.0000/-0.0005 in
Bore Diameter
1 1/8 in

Description

Radial Ball Bearing, Bearing Industry Number R18, Bore Diameter 1 1/8 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.5 in, Outside Diameter 2 1/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0.0000/-0.0004 in, Dynamic Radial Load Capacity 2,810 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews