Shop AKRO-MILS

Hang & Stack Storage Bin, Plastic, Black, 3 in H, 4 1/8 in W, 5 3/8 in L

  • Mfr # 30210BLACK
  • Zoro # G1984473

product price: 
$
3.15
/ea

Key Features

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Load Capacity
10 lb
Material
Plastic
Stackable
Stacking Capable
Overall Length
5 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30210BLACK
Zoro #
G1984473
UPC #
032903021066
Country of Origin
United States
Color
Black
Load Capacity
10 lb
Material
Plastic
Stackable
Stacking Capable
Item
Hang & Stack Storage Bin
Volume Capacity
0.02 cu ft
ESD Conductive
No
For Use With
Mfr. No. 402105KY84, 40224CRY, 30211CRY
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
10 lb
Hangable
Hanging Capabilites
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
10 lb
No. of Divider Slots Long
1
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 402105KY84
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
1
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
0
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Shell Material
Plastic
Wire Color
Black
Traction Material
Plastic

Dimensions

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
5 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Length
4 3/4 in
Inside Height
2 13/16 in
Inside Width
3 1/2 in
Outside Height
3 in
Overall WxH
4 1/8 in x 3 in
Height
3 in
Outside Width
4 1/8 in
Length
5 3/8 in
Width
4 1/8 in
Outside Length
5 3/8 in
Hopper Height
2 7/8 in
Wire Rope Length
5 3/8 in

Description

The AKRO-MILS - 30210BLACK Hang & Stack Storage Bin is a stationary storage solution designed to optimize your workspace. With an inside height of 2 13/16 in, an inside width of 3 7/16 in, and an inside length of 4 3/4 in, this bin provides ample space for various items while maintaining a compact footprint. The overall dimensions are precisely measured at 5 3/8 in L x 4 1/8 in W x H with a volume capacity of .02 cubic feet. This size configuration allows the user to effectively manage their storage needs without sacrificing too much space.
Crafted from durable plastic material, this hang and stack storage bin is built to withstand daily use. It features molded slots for ID labels and includes a label holder for easy identification of contents. The black color adds a sleek touch while enhancing visibility of stored items. Its load capacity stands at up to ten pounds, making it suitable for holding numerous small parts or tools.
This particular model comes with one divider slot which enhances organization possibilities within the bin itself. Furthermore, it has been designed with both hanging and stacking capabilities; you can either hang it on walls using appropriate hardware or stack them securely due to its robust stacking capacity also rated at ten pounds.
For compatibility purposes, the AKRO-MILS -30210BLACK Hang & Stack Storage Bin can be used alongside Mfr No's:402105KY84, 40224CRY, and30211CRY.This versatility makes it beneficial across different settings where effective organization systems are required.
In conclusion, the AKRO-MILS-30210BLACKHang&StackStorageBin offers practicality, functionality, and durability.Its design features not only aid in efficient utilization but also contribute towards maintaining orderly work environments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.