Shop DAY-BRITE CFI

Direct/Indirect 4000K LED

  • Mfr # 2EVG45L840-2-D-UNV-DIM-EMLED
  • Zoro # G200489480

product price: 
$
431.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DLC Qualified
Dimmable
Yes
Lumens
4,500 lm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2EVG45L840-2-D-UNV-DIM-EMLED
Zoro #
G200489480
UPC #
784197049195
Country of Origin
Mexico

Dimensions

Nominal Size
2 ft x 2 ft
Overall Width
24 in
Overall Length
24 in
Overall Height
2 3/4 in
Manufacturers Warranty Length
5 yr
Nominal Width
2 ft
Nominal Length
2 ft
Wire Rope Length
24 in
Length
24 in

Details

Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DLC Qualified
Dimmable
Yes
Lumens
4,500 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
39 W
Dimming Range
5%/1%
Housing Color
White
Series
Evogrid
Light Technology
LED
Rated Life
80,000 hr
Emergency Battery Backup
Yes
IP Rating
Not Rated
Standards
CSA, UL
Dimming Method
0 to 10V
For Bulb Base Type
45L
Lumens per Watt
119 lm/W
Finish
Luminaire
Warranty
5 yr
Overall Bulb Shape
45L
Lens Type
Opal Diffuser
Housing Material
Plastic
For Bulb Type
LED
Lens Shape
Straight Square
Ballast Type
No Ballast Required
Light Output
4,500 lm
Sensor Type
No Sensor
LED Replacement For
(2) Lamp T8
Mounting Style
Grid
Bulb Included
Integrated LED
Maximum Fixture Wattage
39 W

Description

2 ft x 2 ft, Lens Shape Straight Square, 4000K, 4,500 lm, 119 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, For Bulb Type LED, Lamp Quantity Not Applicable, Sensor Type No Sensor, Max. Fixture Wattage 39 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DLC Qualified, Dimmable Yes, Emergency Battery Backup Yes, Series Evogrid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.