Multi-Function Socket, HP3821
- Mfr # HP3821
- Zoro # G200621613
product price:Â
$
21.49
/ea
Key Features
Material
Plastic
Number of Wires
2
Connector Quantity
1
Bend Angle
90 Deg
Wire Quantity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP3821
- Zoro #
- G200621613
- UPC #
- 33086322377
- Country of Origin
- Unknown
Dimensions
- Length
- 2 in
Details
- Item
- Includes Butt Splices
- Material
- Plastic
- Number of Wires
- 2
- Connector Quantity
- 1
- Bend Angle
- 90 Deg
- Wire Quantity
- 2
- Terminal Quantity
- 2
- Connector Gender
- Male
- Connector Shape
- Round
- Bend Angle
- 90 Deg
Description
Multi-Function Socket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.