Office Chair, Swivel, Ergonomic, Armrests, Computer Desk, Work, Juvenile, Metal, Grey
- Mfr # I 7262
- Zoro # G200671236
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Capacity
280 lbs.
For Use With
Indoors, Residential
Material
Foam,MDF, Metal, Polypropylene,Polyester
Length
23
Weight
19 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7262
- Zoro #
- G200671236
- UPC #
- 878218009319
- Country of Origin
- China
Dimensions
- Length
- 23
- Height
- 33
- Width
- 21.5
Details
- Capacity
- 280 lbs.
- For Use With
- Indoors, Residential
- Material
- Foam,MDF, Metal, Polypropylene,Polyester
- Weight
- 19 lbs.
- Includes
- Installation hardware, assembly instructions
- Color
- Grey
- Style
- Office Chair
Description
Upgrade your study/work space with this modern ergonomically designed mid-back juvenile office chair in a sleek dark grey finish. BIFMA certified, this stylish and supremely comfortable chair has a supportive natural curved back, a thick cushioned seat upholstered in a durable and breathable grey nylon commercial grade mesh fabric, with high quality finish black arm rests. The convenient side lever allows you to easily adjust the seat height between 17"-21"high, and the 5 nylon hooded castors on a sturdy base gives smooth mobility across a floor or low pile carpet. Easy to assemble, you deserve to be sitting comfortably and in style as you work hard to finish those school projects!. Certified for commercial and home use (BIFMA standards). Back and seat upholstered in durable and breathable commercial grade black mesh fabric with a thick cushioned seat. Ergonomic curved back rest and textured arm rests to provide a comfortable posture. Convenient lever for adjustable seat height and 5 nylon castors for smooth mobility.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.