Office Chair, Swivel, Adjustable Height, Armrests, Ergonomic, Work, Blk Leather Look, Chrome Metal
- Mfr # I 7323
- Zoro # G424155413
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Office Chair Style
Contemporary
Includes
Parts and Assembly Guide
Overall Length
25.5 in
Weight Capacity
300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7323
- Zoro #
- G424155413
- UPC #
- 680796096281
- Country of Origin
- China
Dimensions
- Overall Length
- 25.5 in
- Height
- 42.5 in
- Width
- 27.5 in
Details
- Color
- Black
- Office Chair Style
- Contemporary
- Includes
- Parts and Assembly Guide
- Weight Capacity
- 300 lbs
- Material
- Metal,Foam
- Item
- Office Chair
Description
Refresh your workspace with this modern, high back executive office chair, upholstered in a supple black leather-look finish to bring a touch of sophistication to any office environment, while ensuring you remain comfortable during those long work days. The durably designed construction features foam cushioning all along the ergonomic designed back, armrests and seat to cradle you in comfort. The adjustable height and tilt function allow for a customized seating experience catered to your needs. The swivel design coupled with smooth-rolling wheels makes it a breeze to navigate your workspace, while the stylish chrome metal accents add to the contemporary look. Strive for success in a workplace that reflects your contemporary taste with this modern office chair that combines practicality with a sleek aesthetic to transform your office.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.