Shop PYRAMID
See all product information
Create Account
PyleUniversal Compact Bench Power Supply - 30 Amp Regulated AC-to-DC Converter, Pyle PSV300
- Mfr # PSV300
- Zoro # G200680917
product price:
$
96.99
/ea
Key Features
Converts
115V AC, 230V AC to 13.8V DC
Height
2.6 in
Width
8.3 in
Depth
8-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSV300
- Zoro #
- G200680917
- UPC #
- 68888882026
- Country of Origin
- China
- Item
- AC to DC Converter
- Converts
- 115V AC, 230V AC to 13.8V DC
Dimensions
- Height
- 2.6 in
- Width
- 8.3 in
- Depth
- 8-1/2 in
Description
Features: - Regulated Home Power Supply Design - AC-to-DC Power Conversion - Provides Constant Source of DC Voltage - Simple Electronic Plug-in Operation - Hassle-Free Screw Terminal Connectors - Eliminates the Need of Battery or External Power Source - Rugged & Durable Housing Construction - Built-in Cooling Fan - Power ON / OFF Switch - Electronic Overload & Short Circuit Protection - Used for Component & Device Equipment Testing, Operation & Performance - Pyramid Compact Hobby Power Supplies Safe for Tabletop Placement Technical Specs: - Amperage: Up to 30-AMP (Constant) - Connectors/Hardwire Terminals: Red Positive (+), Black Negative (-) - Power Output: 13.8V DC - Power Supply: 115/230V AC, Switchable - Dimensions (L x W x H): 8.5’’ x 8.3’’ x 2.6’’ -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.