Shop ZORO SELECT
See all product information
Create Account
Insert Tool, Key Locking, 3/8, 7/16, M10
- Mfr # 5XA43
- Zoro # G2008937
product price:Â
$
28.59
/ea
Key Features
Use With Internal Thread Size
3/8 in, 7/16 in, M10
Application
For Installation of Key Locking Inserts
Material
Steel
Tool Type
Insert Installation Tool
Compatible Internal Thread Size
3/8", 7/16", M10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5XA43
- Zoro #
- G2008937
- UPC #
- -
- Country of Origin
- Australia
Dimensions
- Use With Internal Thread Size
- 3/8 in, 7/16 in, M10
- Compatible Internal Thread Size
- 3/8", 7/16", M10
- Overall Length
- 2 in
- Compatible External Thread Size
- 3/8", 7/16", M10
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Item
- Insert Installation Tool
- Application
- For Installation of Key Locking Inserts
- Material
- Steel
- Tool Type
- Insert Installation Tool
- Compatible Thread Direction
- Right Hand
- Compatible Insert Type
- Key Locking Inserts
- System of Measurement
- Inch/Metric
- Compatible Insert Style
- 4 Keys
- Compatible Insert Material
- 18-8 Stainless Steel
- Shell Material
- Steel
Description
When it comes to installing key locking inserts, the Zoro Select 5XA43 Insert Tool is a must-have. This product is built for fast and easy installation of internal thread size 3/8" and 7/16". The tool also works with M10. It features a steel construction that makes it durable. Zoro's SELECT 5XA43 Insert Tool is a useful addition to your tools collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.