Shop SILVER SPRING
See all product information
Create Account
Solid Threshold Ramp, 600 lb Load Cap.
- Mfr # SSTP1232
- Zoro # G201050214
product price:Â
$
70.00
/ea
Key Features
Overall Width
32 in
Extended Length
12 in
Overall Length
1 ft
Load Capacity
600 lb
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSTP1232
- Zoro #
- G201050214
- UPC #
- 847821018780
- Country of Origin
- China
Dimensions
- Overall Width
- 32 in
- Extended Length
- 12 in
- Overall Length
- 1 ft
- Usable Width
- 32 in
- Service Height - Maximum
- 2 in
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Details
- Item
- Threshold Ramp
- Load Capacity
- 600 lb
- Material
- Aluminum
- Color
- Black, Silver
- Includes
- Pre-Drilled Holes for Optional Permanent Mounting
- Maximum Rise
- 2 in
- Product Type
- Threshold Ramp
- Load Capacity - Maximum
- 600 lb
- Surface Tread Type
- Coated Grit
- Shell Material
- Aluminum
- Wire Color
- Black, Silver
Description
Solid Threshold Ramp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.