Tripod Mounting Base Bracket
- Mfr # 8008005
- Zoro # G201050320
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Steel
Confined Space Item
Tripod
For Use With
Retrieval SRL
Weight Capacity
310 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8008005
- Zoro #
- G201050320
- UPC #
- 648250169841
- Country of Origin
- United States
- Item
- Mounting Base Bracket
- Color
- Silver
- Material
- Steel
- Confined Space Item
- Tripod
- For Use With
- Retrieval SRL
- Weight Capacity
- 310 lb
- Standards
- ANSI, CSA
- Includes
- SRL Mounting Bracket
- Finish
- Zinc Plated
- Brand and Series
- PROTECTA(R)
- Confined Space Component
- Tripod
- Series
- PROTECTA
- Shell Material
- Steel
- Wire Color
- Silver
- Compatible Product Type
- Rebel Retrieval SRL
- Compatible Series
- Rebel(TM)
- Traction Material
- Steel
Dimensions
- Width
- 13 in
Description
Mounting Base Bracket, Length Not Applicable, Color Silver, Confined Space Component Tripod, Includes SRL Mounting Bracket, Width 13 in, Material Steel, For Use With Retrieval SRL, Height Not Applicable, Tensile Strength Not Applicable, Finish Zinc Plated, Series PROTECTA, Standards ANSI, CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.