23
- Mfr # K-5872-3A1-7
- Zoro # G201199067
product price:Â
$
1,293.03
/ea
Free Shipping & Returns
Key Features
Overall Length
25 in
Body Material
Cast Iron
Finish
Black
Overall Width
22 in
Overall Height
9-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-5872-3A1-7
- Zoro #
- G201199067
- UPC #
- 885612083371
- Country of Origin
- Unknown
- Body Material
- Cast Iron
- Finish
- Black
- Number of Holes
- 3
- Includes
- Basin Rack Included
- Color
- Black
- Number of Faucet Holes Required
- 3
Dimensions
- Overall Length
- 25 in
- Overall Width
- 22 in
- Overall Height
- 9-5/8 in
- Bowl Depth
- 9 in
- Minimum Cabinet Size
- 25 in.
- Bowl Length
- 22-1/4" (measured from the left inner rim to the right inner rim)
- Bowl Width
- 15-13/16"
Description
Sized to fit small spaces, the Riverby sink is an elegant and versatile addition to the kitchen as a primary, secondary, bar, or utility sink. A single bowl provides ample space to soak and wash large items, while front and back beveled edges help keep water in the sink. A sloped base to a single offset drain minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. An included custom-fit bottom sink rack also helps protect the sink surface from daily wear.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.