33" Cast Iron Single Bowl Wall Mount Kitchen Sink, White
- Mfr # GCKWS331916
- Zoro # G323929979
product price:Â
$
3,779.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCKWS331916
- Zoro #
- G323929979
- UPC #
- 196507147932
- Country of Origin
- China
Description
Make a bold statement with Kingston's Petra Galley collection. Design details include a backsplash and rolled-style basin lip making this sink a versatile piece perfectly suited to traditional, eclectic, industrial, or utilitarian design. A tradional aesthetic appeal is achieved with wall mount kitchen sinks. Install them as a drop in installation for additional ease and enjoy the classic decor this centerpiece brings to your home. The heavy-duty cast iron material makes this sink ideal for use in any kitchen, laundry room, or mud room, even for large households ready to put it to heavy daily use. This cast iron sink has a solid build and high-gloss enamel for a polished, sleek look. The provided single bowl also lends ease in washing larger dishes. For a generous washing area, the Petra Galley sink has overall dimensions of 33 inch (L) x 19-1/4 inch (W) x 16-1/4 inch (H) and basin depth is 10-1/4". This model features a standard 3-1/2" kitchen sink drain opening diameter. Wall mount sinks will impeccably complete your traditionally styled kitchen, adding a captivating architectural element.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.