4 Point Engine Support Tool
- Mfr # 78099
- Zoro # G201243609
product price:
$
352.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78099
- Zoro #
- G201243609
- UPC #
- -
- Country of Origin
- China
Description
INTENDED USE:
The main transverse support bar mounts on the shock strut towers to support engines. Heavier engines can be supported by using one or both front support adapters on the transverse support bar. Weight: 52 Lbs.
FEATURES:
Fully adjustable strut tower mounts can be positioned on the transverse support bar up to 47-1/2” apart to fit most vehicles.
Two front support adapters can mount directly onto the transverse support bar and easily be adjusted to fit any engine compartment configuration.
Support bar and adapters are made of lightweight steel tubing, welded together in a parallel configuration to prevent flexing and provide full length positioning of the hooks and adapter front mounting feet.
Three 1/2” diameter hooks 14” long and spin knobs provide strength and quick adjustment to support the engine.
The main transverse support bar mounts on the shock strut towers to support engines. Heavier engines can be supported by using one or both front support adapters on the transverse support bar. Weight: 52 Lbs.
FEATURES:
Fully adjustable strut tower mounts can be positioned on the transverse support bar up to 47-1/2” apart to fit most vehicles.
Two front support adapters can mount directly onto the transverse support bar and easily be adjusted to fit any engine compartment configuration.
Support bar and adapters are made of lightweight steel tubing, welded together in a parallel configuration to prevent flexing and provide full length positioning of the hooks and adapter front mounting feet.
Three 1/2” diameter hooks 14” long and spin knobs provide strength and quick adjustment to support the engine.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.