Shop INVID TECH

IP Camera, 5W, Color

  • Mfr # PAR-P8BIR28-LC
  • Zoro # G201253547

product price: 
$
152.99
/ea
Free Shipping & Returns

Key Features

Height
2 15/16 in
Width
6 19/32 in
Length
2 7/8 in
Includes
D WDR, Digital Noise Reduction 2D DNR and 3D DNR, Intelligent Video Analysis, Motion & Analysis, Mounting Hardware
Diameter
2 15/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PAR-P8BIR28-LC
Zoro #
G201253547
UPC #
-
Country of Origin
China
Item
IP Camera
Includes
D WDR, Digital Noise Reduction 2D DNR and 3D DNR, Intelligent Video Analysis, Motion & Analysis, Mounting Hardware
Day/Night Capable
Day/Night
Features
Free MAC Client, SD Card Slot
IP Rating
IP67
Lens
Fixed
Line Resolution
8 MP
Power Supply
Not included
Connector Type
RJ45
Illumination
1(Array LED 28 mil) @100ft
Luminance Factor
0.11 lux @F2.0
Standards
CE, FCC, ONVIF
For Use With
Network Video Recorders
Camera Body Color
White
Operating Temp. Range
-22 Degrees to 140 Degrees F
Indoor / Outdoor
Indoor/Outdoor
HD Resolution
2 MP(1920x1080), 4 MP(2592x1520), 480x240, 5 MP(2592x1944), 6 MP(3072x2048 ), 720P (1280x720), 8 MP(3840x2160 ), CIF, D1
Min. Light Level
0 lux with IR, 0.11 lux @F2.2, AGC On
Pixels
2592 x 1944
Camera Type
Color
Camera Design
Bullet
Detection Range
0 to 100 ft
Power Required
12V DC, PoE
Mount
Wall
Power Consumption
6.5 W
Scanning
Progressive
Resolution
1080p, 4MP, 5MP, 720p
Maximum Viewing Angle
120 Degrees
Includes Power Supply
No
Color Display
Color
Maximum Operating Temperature
140 Degrees F
Image Sensor
1/2.7 CMOS
Minimum Light Level
0.11 lux
Minimum Viewing Angle
53 Degrees
Maximum Detection Distance
98 ft
Input Type
No Inputs Included
Output Type
No Outputs Included
Night Capable
Day and Night
Indoor/Outdoor Usage
Outdoor
Resistance Properties
Weatherproof
Lens Type
Fixed
Body Color
White
Minimum Operating Temperature
-30 Degrees F
Operating Voltage
12V DC
Voltage
12V DC
Compatible Product Type
Network Video Recorders

Dimensions

Height
2 15/16 in
Width
6 19/32 in
Length
2 7/8 in
Diameter
2 15/16 in
Depth
6 19/32 in
IR Illuminator Wavelength
850 nm
Focal Length
2.80 mm
Overall Length
2 7/8 in
Overall Height
6 5/8 in
Minimum Focal Length
2.8 mm
Overall Width
6 5/8 in
Maximum Focal Length
2.8 mm
Wire Rope Length
2 7/8 in
Fits Chest Size
Free MAC Client, SD Card Slot

Description

IP Camera, Camera Design Bullet, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 1080p, 4MP, 5MP, 720p, Compatible Connector RJ45, Maximum Viewing Angle 120 Degrees , Minimum Viewing Angle 53 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 98 ft, Image Sensor 1/2.7 CMOS, Body Color White, Color Display Color, Features Free MAC Client, SD Card Slot, For Use With Network Video Recorders

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.