Ladder Bracket, Rescue and Escape Device
- Mfr # 3320014
- Zoro # G201259792
product price:Â
$
897.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
620 lb
For Use With
Construction; General Industrial; Mining; Oil & Gas; Transportation; Utilities; Wind Energy
Standards
ANSI Z359.14
Color
Silver
Cable Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3320014
- Zoro #
- G201259792
- UPC #
- 840779117123
- Country of Origin
- United States
- Item
- Ladder Bracket
- Weight Capacity
- 620 lb
- For Use With
- Construction; General Industrial; Mining; Oil & Gas; Transportation; Utilities; Wind Energy
- Standards
- ANSI Z359.14
- Color
- Silver
- Kit Features
- Super Static Kernmantle Rope
- Kit Includes
- 3/8 in Rope
- Descent Type
- Lower
- Brand and Series
- DBI-SALA(R)
- Rescue Mode
- Lower, Raise
- Workers per System
- 2
- Rescue Method
- Self
- Series
- Rolldliss R550
- ANSI Standards Met
- ANSI Z359.14
- Wire Color
- Silver
Dimensions
- Cable Dia.
- 3/8 in
- Max. Working Length
- 1,642 ft
Description
Ladder Bracket, Weight Capacity 620 lb, Length Not Applicable, Workers per System 2, ANSI Standards Met ANSI Z359.14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.