Metatarsal Protector, Polycarbonate, PR
- Mfr # METGUARDPRO
- Zoro # G0897859
product price:Â
$
41.99
/pr
Key Features
Color
Black
Length
12 in
Standards
ASTM F2413/F2412 (ANSI Z41)
Size
Universal
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- METGUARDPRO
- Zoro #
- G0897859
- UPC #
- 628167089005
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 12 in
- Size
- Universal
- Width
- 9 in
- Height
- 8 in
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Details
- Color
- Black
- Standards
- ASTM F2413/F2412 (ANSI Z41)
- Item
- Metatarsal Guard
- Gender
- Unisex
- Attachment Type
- Lace-On
- Weight Each
- 6.4 oz
- Shell Material
- Plastic
- Impact Rating
- 75 lb
- Material
- Plastic
- Wire Color
- Black
Description
Metatarsal Guard, Gender Unisex, Size Universal, Material Plastic, Color Black, Weight Each 6.4 oz, Impact Rating 75 lb, Dimensions 12 in L x 8 in W x 9 in H, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.