Shop MAHR
See all product information
Create Account
Wireless Receiver, USB
- Mfr # 4102220
- Zoro # G2014419
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Type
USB
Includes
Marcom Standard 3.1 Software
Application
Transfer Your Measured Values Via The Integrated Wireless to A Computer
For Use With
MarCal 1086 Ri, MarCal 1087 B Ri, MarCal 1087 Ri, MarCal 30EWRi, Mfr. No. MarCal 16EWRi
Output End Connection Type
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4102220
- Zoro #
- G2014419
- UPC #
- 712155481411
- Country of Origin
- Germany
Details
- Item
- USB Receiver for Wireless Data Transfer
- Type
- USB
- Includes
- Marcom Standard 3.1 Software
- Application
- Transfer Your Measured Values Via The Integrated Wireless to A Computer
- For Use With
- MarCal 1086 Ri, MarCal 1087 B Ri, MarCal 1087 Ri, MarCal 30EWRi, Mfr. No. MarCal 16EWRi
- Output End Connection Type
- USB
- Included Software Package
- Marcom Standard 3.1 Software
- Communication Range
- 6 m
- Transmission Protocol
- ANT+
- Number of Pieces
- 1
- Brand and Series
- Mahr MarConnect
- Number of Channels
- 3
- For Instrument manufacturer Model Number
- Universal with Calipers, Micrometers, Indicators
- Instrument Connection Type
- USB
- Compatible Software Package
- Mahr MarCom Software
- Compatible Output Devices
- Computer with USB Port
- Compatible Receiver Model Number
- Eight Channel
- Compatible Transmitter Model Number
- Universal with Calipers, Micrometers, Indicators
- Product Type
- USB Receiver for Wireless Data Transfer
Description
USB Receiver for Wireless Data Transfer, Brand and Series Mahr MarConnect, Communication Range 6 m, Compatible Receiver Model Number Eight Channel, Compatible Transmitter Model Number Universal with Calipers, Micrometers, Indicators, For Instrument manufacturer Model Number Universal with Calipers, Micrometers, Indicators, For Use With MarCal 1086 Ri, MarCal 1087 B Ri, MarCal 1087 Ri, MarCal 30EWRi, Mfr. No. MarCal 16EWRi, Number of Channels 3, Output End Connection Type USB