Blocking Plug, Lockable Handle, 3.98"H
- Mfr # 271735
- Zoro # G2015106
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Rubber
Max. Diameter
8.03 in
Nominal Size
8 in
For Use In
Seals Monitor Wells
Min. Dia.
7.76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 271735
- Zoro #
- G2015106
- UPC #
- 675115271739
- Country of Origin
- Taiwan, Province of China
- Material
- Plastic, Rubber
- For Use In
- Seals Monitor Wells
- Max. Back Pressure
- 15 ft of Head
- Type
- Mechanical
- Item
- Blocking Plug
- Compliance
- Always Block Plugs When Conducting Air Tests. Consult Safety Instructions Before Installing Product.
- Plug Seal Material
- Natural Rubber
- Application
- Air Testing, Blocking
- Included Water Fill Port/Hose
- Not Included
- Plate Material
- Plastic
- Features
- Chemical and Petroleum Resistant, Chromate Coated Locking
- Head Type
- Lockable Handle
- Maximum Back Pressure (Air)
- 6.5 psi
- Test Plug Weight
- 3 lb
- Maximum Back Pressure (Water)
- 15 ft of head
- Handle Material
- Stainless Steel
- For Use On
- Center Hole Drains Overflow
- Plug Seal Location
- End of Pipe
- Shell Material
- Plastic, Rubber
Dimensions
- Max. Diameter
- 8.03 in
- Nominal Size
- 8 in
- Min. Dia.
- 7.76 in
- For Pipe Size
- 8 in
- Overall Height
- 3.98 in
- For Maximum Pipe Inside Diameter
- 8.03 in
- For Minimum Pipe Inside Diameter
- 7.76 in
- Padlock Shackle Diameter
- 3 1/2 in
- Fits Chest Size
- Chemical and Petroleum Resistant, Chromate Coated Locking
Description
Blocking Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 8.03 in, For Minimum Pipe Inside Diameter 7.76 in, For Pipe Size 8 in, Handle Material Stainless Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 6.5 psi, Maximum Back Pressure (Water) 15 ft of head, Overall Height 3.98 in, Padlock Shackle Diameter 3 1/2 in, Plate Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.