Shop VESTIL
See all product information
Create Account
POWERED LIFT OPTION - SOLID PLATFORM
- Mfr # SL-DK
- Zoro # G201798178
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Overall Width
27-3/4 in.
Overall Length
45 in.
Load Capacity
2,000 lb.
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-DK
- Zoro #
- G201798178
- UPC #
- 691215078849
- Country of Origin
- United States
- Item
- Pwr Lift Option-Solid Platform
- Color
- Yellow
- Load Capacity
- 2,000 lb.
- Material
- Steel
- Includes
- Removable platform for the powered drive and powered li
- Weight
- 33
- Assembled
- No
Dimensions
- Overall Width
- 27-3/4 in.
- Overall Length
- 45 in.
- Size
- 45" x 27-3/4" x 3-3/4"
- Platform Length
- 45"
- Overall Height
- 3-3/4 in.
- Depth
- 45 in.
- Width
- 27.75
- Length
- 45
- Height
- 3.75
Description
Optional Removable Platform for the Powered Drive and Powered Lift.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.