Utility Cart, 750 lb Load Capacity, 2 Shelves, 55 in L, 26 in W, 33 1/4 in H, Ergonomic Handle
- Mfr # 2192463
- Zoro # G109231982
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Overall Height
33 in
Overall Length
55 in
Overall Width
26 in
Load Capacity
750 lb
Handle Type
Ergonomic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2192463
- Zoro #
- G109231982
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 750 lb
- Item
- Utility Cart
- Handle Type
- Ergonomic
- Number of Shelves
- 2
- Caster/Wheel Configuration
- (2) Fixed with Lock, (2) Swivel
- Shelf Color
- Gray
- Distance Between Shelves
- 18 in
- Includes
- (2) Hooks, Cup Holder, Slots for Tool Storage, Small Part Storage
- Leg Material
- Polypropylene
- Caster Wheel/Tread Material
- Thermoplastic Rubber
Dimensions
- Overall Height
- 33 in
- Overall Length
- 55 in
- Overall Width
- 26 in
- Caster Wheel Dia.
- 5 in
- Shelf Lip Height
- 3 in
- Shelf Length
- 46 in
- Shelf Width
- 25 in
- Top Shelf Height
- 33 in
- Wire Rope Length
- 55 in
- Length
- 55 in
Description
Utility Cart, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 750 lb, Shelf Length 46 in, Shelf Width 25 in, Top Shelf Height 33 in, Distance Between Shelves 18 in, Handle Type Ergonomic, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Fixed with Lock, (2) Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.