Shop HAMMERMILL
See all product information
Create Account
Colored Paper, 20lb Blue Copy Paper, 8.5x14, 1 Ream, 500 Sheets PK500
- Mfr # HAM103317
- Zoro # G201816599
product price:
$
22.25
/pk of 500, $0.04/ea
Key Features
Sheet Size
8.5 x 14
Color
Blue
Paper Weight
20lb
Paper Size Name
Legal
Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAM103317
- Zoro #
- G201816599
- UPC #
- 10199003317
- Country of Origin
- United States
- Color
- Blue
- Paper Weight
- 20lb
- Finish
- Smooth
- Number of Reams per Case
- 1 Ream | 500 Sheets
- Total Number of Sheets
- 500 Sheets
- Green Certification or Other Recognition
- FSC
Dimensions
- Sheet Size
- 8.5 x 14
- Paper Size Name
- Legal
Description
Hammermill Colors 8.5” x 14” colored copy paper provides the visual appeal and impact to make your work stand out from the crowd. This 20lb pastel blue colored paper is sustainably made and contains 30% recycled fiber. It runs efficiently through all office imaging equipment and is the go-to colorful paper for use in all home printers and office machines. Hammermill legal paper features a smooth, even surface with a high opacity for minimal show-through. It’s the ideal pastel colored paper for newsletters, flyers, forms, school/art projects, reports, color coding and more.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill copying paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests. We want our business to last for generations and that means taking good care of our environment.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill copying paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests. We want our business to last for generations and that means taking good care of our environment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.