HAM120023 Color Copy Paper- 80lb.- 100 Bright- 8-.50in.x11in.- 250 SH-RM- White

  • Mfr # 12002-3
  • Zoro # G303694392
product price: 
$
53.25
/ea

Key Features

Sheet Size
8-1/2" x 11"
Color
White
Brightness
100
Paper Weight
80 lb
Paper Size Name
Letter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12002-3
Zoro #
G303694392
UPC #
10199020024
Country of Origin
United States

Dimensions

Sheet Size
8-1/2" x 11"
Paper Size Name
Letter
Sheet Thickness
8.9 mil

Details

Item
Printable Multipurpose Card Stock
Color
White
Brightness
100
Paper Weight
80 lb
Finish
Extra Smooth
Features
Acid-free, Jam-free
Print Technology
Inkjet, Laser

Description

Color Copy Digital Cover works in color copiers, digital presses, laser printers, inkjet printers and fax machines. High-tech paper can take the heat and heavy applications of toner while producing photo-quality images. Super smooth finish provides a superior surface for perfect toner blending and brilliant color. Heavy 80 lb. weight enables better color registration and provides a more stable surface for heavier toner applications. 99.99 percent jam-free paper is acid-free for added archival quality that extends the life of the document.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews