Hammermill Printer Paper, 20lb Tidal, 92 Bright, 8.5x11, 8 Ream, 4000 Sheets
- Mfr # HAM162400
- Zoro # G201825416
product price:
$
79.95
/pk of 8, $9.99/ea
Key Features
Sheet Size
8.5 x 11
Color
White
Brightness
92
Paper Weight
20lb
Paper Size Name
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAM162400
- Zoro #
- G201825416
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Brightness
- 92
- Paper Weight
- 20lb
- Finish
- Smooth
- Green Certification or Other Recognition
- FSC
- Total Number of Sheets
- 4000 Sheets
- Number of Reams per Case
- 8 Ream I 4,000 Sheets
Dimensions
- Sheet Size
- 8.5 x 11
- Paper Size Name
- Letter
Description
Hammermill Tidal 20lb copy paper is an economical paper for multipurpose printing and copying. It includes 8 paper-wrapped reams (4000 sheets total) of Hammermill 8.5” x 11” letter paper. Perfect for use in high-speed copiers, home printers, and office printers, it’s the ideal white copy paper for forms, reports, faxes, internal documents, and everyday printing and copying.
With this Hammermill copy and printer paper, you’ll get consistent runnability and image quality on all imaging equipment, including inkjet and laser printers. It’s a valued-priced computer paper that offers dependable performance at a reasonable cost. Plus, it features ColorLok Technology which produces colors that are 30% brighter, blacks that are 60% bolder and ink that dries 3x faster for less smearing. This acid-free white copy paper also prevents sheets from yellowing over time to ensure long-lasting archival quality.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill copying paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work well for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests. We want our business to last for generations and that means taking good care of our environment.
With this Hammermill copy and printer paper, you’ll get consistent runnability and image quality on all imaging equipment, including inkjet and laser printers. It’s a valued-priced computer paper that offers dependable performance at a reasonable cost. Plus, it features ColorLok Technology which produces colors that are 30% brighter, blacks that are 60% bolder and ink that dries 3x faster for less smearing. This acid-free white copy paper also prevents sheets from yellowing over time to ensure long-lasting archival quality.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill copying paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work well for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests. We want our business to last for generations and that means taking good care of our environment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.