Paper Roll, 273 ft, White, PK50
- Mfr # BSN25345
- Zoro # G322886341
product price:Â
$
192.99
/pk of 50, $3.86/ea
Free Shipping & Returns
Key Features
Grammage
48 gsm
Length
273 ft
Sheet Size
3-1/8 in x 273 ft
Finish
Smooth
Print Technology
Thermal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN25345
- Zoro #
- G322886341
- UPC #
- 035255253451
- Country of Origin
- United States
Dimensions
- Length
- 273 ft
- Sheet Size
- 3-1/8 in x 273 ft
- Width
- 3 1/8 in
- Core Diameter
- 7/16 in
Details
- Grammage
- 48 gsm
- Item
- Paper Roll
- Finish
- Smooth
- Print Technology
- Thermal
- Characteristics
- BPA Free, Thermal
- Paper Color
- White
- For Use With
- Printers
- Compatible Product Type
- Printers
Description
Paper Roll, Length 273 ft, Width 3 1/8 in, White, Core Diameter 7/16 in, For Use With Printers, BPA Free, Thermal, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.